Urinal High Back Pressure Vacuum Breaker Assembly for 6065.561 Proximity Toilet Dual Flush Valve
Urinal High Back Pressure Vacuum Breaker Assembly for 6065.561 Proximity Toilet Dual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ultima™ 6065.561
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 8-1/2 in
- WaterSense Labeled:
- No