Urinal Vacuum Breaker Assembly in Polished Chrome
Urinal Vacuum Breaker Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 6045.051.002
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No