This product requires certification to purchase.

Vacuum Breaker Repair Kit in Polished Chrome

American Standard

Vacuum Breaker Repair Kit in Polished Chrome

  • Fast #
  • Part #AM9611070020A
  • Item #1653192
3.4 out of 5 Customer Rating
Brand image
American Standard

Vacuum Breaker Repair Kit in Polished Chrome

  • Fast #
  • Part #AM9611070020A
  • Item #1653192
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine American Standard® repair part
  • Chrome finish
  • For use with service sink faucets
  • Genuine American Standard part
  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No