30 x 60 in. Whirlpool Walk-in Bathtub with Left Drain in White
Value Series 30 x 60 in. Whirlpool Walk-in Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented Quick Drain® fast water removal system
- Easy access door system
- Built-in 17" chair height seat
- Built-in grab bar
- Textured tub floor
- Freestanding metal support frame
- In-line water heater maintains water temperature to +/- 5 degrees
- Dual spa system includes 21 air jets and 8 water jets provide relaxing therapeutic effervescent experience
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 75 gal
- Collection:
- Value Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 59-1/2 in
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Height:
- 37 in
- IAPMO Listed:
- No
- Installation Type:
- Walk-in
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 29
- Number of Occupants:
- 1
- Overall Height:
- 37 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Pillow Included:
- No
- Size:
- 60 in x 30 in x 37 in
- UL Listed:
- UL 1795
- Watts:
- 1.8 kW
- Weight:
- 150 lb
- Width:
- 30 in