This product requires certification to purchase.

59-1/2 x 29-3/4 in. Soaker Walk-In Bathtub Right in White

You last purchased this on
 
American Standard

Value Series 59-1/2 x 29-3/4 in. Soaker Walk-In Bathtub Right in White

  • Fast #
  • Part #A3060509SRW
  • Item #5123677
  • Manufacturer Part #3060.509.SRW
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Value Series 59-1/2 x 29-3/4 in. Soaker Walk-In Bathtub Right in White

  • Fast #
  • Part #A3060509SRW
  • Item #5123677
  • Manufacturer Part #3060.509.SRW
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built-in grab bar
  • Textured tub floor
  • Freestanding metal support frame
  • Easy access door system
  • Built-in 17" chair height seat
  • Built-in color-matched grab bar
  • Extension kit to fit 60" (1524 mm) space
  • Deck-mount tub filler
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential, Commercial
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
Value Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
59-1/2 in
Door Location:
Right
Door Swing:
Inswing
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
1-1/2 in
Faucet Included:
Yes
Flow Rate:
1.5 gpm
GSA Approved:
No
Grab Bar Included:
Yes
Height:
37 in
IAPMO Listed:
No
Installation Type:
Walk-in
Length:
60 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Pillow Included:
No
Size:
59-1/2 in x 29-3/4 in
Soaking Depth:
32-1/4 in
UL Listed:
UL 1795
Watts:
1800 W
Width:
30 in