Repair Kit for 7385.050
Repair Kit for 7385.050
Product Details
Product Details
- American Standard® genuine repair part
- Valve rebuild kit
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- American Standard
- Fits Model:
- 7385.05
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No