This product requires certification to purchase.

1.0 gpf Toilet Tank in White

You last purchased this on
 
American Standard

Vormax® 1.0 gpf Toilet Tank in White

  • Fast #
  • Part #A4385A114020
  • Item #7346753
  • Manufacturer Part #4385A114.020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Vormax® 1.0 gpf Toilet Tank in White

  • Fast #
  • Part #A4385A114020
  • Item #7346753
  • Manufacturer Part #4385A114.020
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vormax® flushing technology cleans two times better than conventional toilets
  • Transitional styling
  • Dual injection flush valves
  • Two color-matched bolt caps
  • Covered under 10 year limited warranty
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Vormax®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
15-1/4 in
IAPMO Listed:
Yes
Length:
9 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
18-1/16 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-7/8 in