Vormax®
Frequently Purchased Together
Product Details
Product Details
- Metal, rubber and silicone construction
- Black Finish
- Complete dual flapper assembly with silicone seals and teeter bar
- Genuine manufacturer's repair part
- For use with Vormax toilets
- Check your toilet replacement part information for compatibility
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Collection:
- Vormax®
- Color Finish Name:
- Black
- Fits Model:
- 205AA.104, 207AA.104, 4270A.104, 4570A.104, 707AA.101, 707AA104.020, 717AA.101
- Length:
- 6-1/2 in
- Material:
- Metal
- Size:
- 11 in x 8-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in