0.125 gpf Urinal Flush Valve System in White
Washbrook® 0.125 gpf Urinal Flush Valve System in White
Frequently Purchased Together
Product Details
Product Details
- Washout flush action
- Electronic flush valve with Selectronic® proximity system for hygienic hands free operation
- Self-cleaning piston helps prevent clogging and reduces maintenance
- Fully mechanical manual override button can flush during a power outage
- Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
- Fail-safe valve automatically closes on loss of power, remains closed during start-up
- Flush valve can be installed left or right-handed
- Includes strainer
- Strainer included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Washbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/8 in
- Dual Flush:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 43-3/8 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14 in
- Material:
- Vitreous China, Brass
- NSF Certified:
- Yes
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in