0.125 gpf Wall-Hung High Efficiency Urinal White
Washbrook® 0.125 gpf Wall-Hung High Efficiency Urinal White
Frequently Purchased Together
Product Details
Product Details
- Flushing rim
- Elongated 14" rim from finished wall
- Washout flush action
- Extended side for privacy
- Inlet spud: 3/8"
- On/off button for air actuated pump/motors
- Includes 2 wall hangers
- Includes strainer
- Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Washbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 26-1/8 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-1/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in