Stainless Steel Strainer in Chrome
Washbrook® Stainless Steel Strainer in Chrome
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 6590001.02
- Collection:
- Washbrook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Stainless Steel
- Product Type:
- Strainer
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No