Wheelchair Collection
Frequently Purchased Together
Product Details
Product Details
- Wall mount sink
- Front overflow
- Faucet ledge
- Bowl size: 14-3/4" x 14" x 4-3/4"
- 14" (356mm) wide
- 14-3/4" (375mm) front-to-back
- 4-3/4" (121mm) deep
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Wheelchair Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 14 in x 14-3/4 in x 4-3/4 in
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 20 in - 25.99 in