Whirlpool Access Cover in Fawn Beige
Whirlpool Access Cover in Fawn Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Access panel for series A2425L, A2425LC, A2425V and A2425VC tubs
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 34 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 21 in