This product requires certification to purchase.

Diverter Tub Spout in Polished Brass

You last purchased this on
 
American Standard

Williamsburg Diverter Tub Spout in Polished Brass

  • Fast #
  • Part #A0603400990A
  • Item #5104366
  • Manufacturer Part #060340-0990A
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Williamsburg Diverter Tub Spout in Polished Brass

  • Fast #
  • Part #A0603400990A
  • Item #5104366
  • Manufacturer Part #060340-0990A
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine American Standard repair part
  • Finished in polished brass
  • Fast and easy installation
  • Durable brass construction
  • Requires Certification

Specifications

Application:
Residential
Collection:
Williamsburg
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1/2 in
Faucet Part Type:
Tub Spout
NSF Certified:
Yes
Spout Reach:
4-3/4 in
Spout Type:
Diverter
Width:
3-1/2 in