This product requires certification to purchase.

1 hp Metal Pump

You last purchased this on
 
American Standard

WOW 1 hp Metal Pump

  • Fast #
  • Part #A7525380070A
  • Item #4731735
  • Manufacturer Part #752538-0070A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

WOW 1 hp Metal Pump

  • Fast #
  • Part #A7525380070A
  • Item #4731735
  • Manufacturer Part #752538-0070A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single speed
  • Quality construction
  • Single speed motor
  • For use on American Standard® jetted tubs
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
Collection:
WOW
Horsepower:
1 hp
IAPMO Listed:
No
Material:
Metal
Product Type:
Pump