1.6 gpf Siphon Jet Flush Valve
Yorkville™ 1.6 gpf Siphon Jet Flush Valve
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal replacement part
- For use with any Champion® line of 2 piece toilet
- Replacement flush valve
- Tube 7 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 3174-0070A, 3174.002-0070A, 3174.102-0070A, 3174.105-0070A, 738647-0070A, 738651-0070A, 738930-0070A, 738985-0070A, Champion 4 3175.002-0070A
- CSA Certified:
- CSA B45.1
- Collection:
- Yorkville™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.6 gpf
- Height:
- 7 in
- Installation Type:
- Vertical
- Length:
- 5-49/50 in
- Material:
- Plastic
- Product Type:
- Flush Valve
- Size:
- 7 in
- WaterSense Labeled:
- No
- Width:
- 9/50 in