This product requires certification to purchase.

1.6 gpf Toilet Tank in White

American Standard

Yorkville™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #A4142600020
  • Item #4719459
3.6 out of 5 Customer Rating
Brand image
American Standard

Yorkville™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #A4142600020
  • Item #4719459
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank only
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Chrome finish trip lever
  • Siphon jet flush system
  • Speed Connect tank/bowl coupling system
  • 4 bolt caps
  • Sanitary bar on bowl
  • Nominal Dimensions:
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Yorkville™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-7/8 in
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/4 in
IAPMO Listed:
No
Length:
9 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
8-7/8 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
20-1/2 in