1.6 gpf Toilet Tank in White
Yorkville™ 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 30-
Pick Up: Not available
-
Shipping: Typically in Stock
-
This product cannot be picked up or shipped to NJ
Frequently Purchased Together
Product Details
Product Details
- Tank only
- Material: Vitreous china
- Speed Connect® tank/bowl coupling system
- Close coupled flushometer tank
- Chrome metal trip lever
- 4 bolt caps
- Sanitary bar on bowl
- Nominal Dimensions:
- 29-3/4" x 20-1/2" x 30-3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Yorkville™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-7/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 13-5/8 in
- IAPMO Listed:
- No
- Length:
- 9 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 8-7/8 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in