This product requires certification to purchase.

1.1 gpf Toilet Tank in White

American Standard

Yorkville™ FloWise® 1.1 gpf Toilet Tank in White

  • Fast #
  • Part #A4142801020
  • Item #4719460
4.8 out of 5 Customer Rating
Brand image
American Standard

Yorkville™ FloWise® 1.1 gpf Toilet Tank in White

  • Fast #
  • Part #A4142801020
  • Item #4719460
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Speed Connect® tank/bowl coupling system
  • Metal chrome trip lever
  • Material: Vitreous china
  • Close-coupled flushometer tank
  • Chrome metal trip lever
  • Speed Connect tank/bowl coupling system
  • 4 bolt caps
  • Sanitary bar on bowl
  • Nominal Dimensions:
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Yorkville™ FloWise®
Color Finish Category:
Silver Tones
Color Finish Name:
White
Depth:
8-7/8 in
EPA Compliant:
Yes
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
13-5/8 in
IAPMO Listed:
Yes
Length:
8-7/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
8-7/8 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
Width:
20-5/16 in