80 lb. Bag Concrete Mix in Grey
80 lb. Bag Concrete Mix in Grey
Package Quantity Info:
Each: 1 Pallet: 42-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A quality mixture of sand, coarse aggregate, and cementitious materials
- For jobs where concrete thickness exceeds 2"
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Concrete
- Product Type:
- Concrete Mix
- Size:
- 80#
- UL Listed:
- No