1 PVC Schedule 80 1 Piece Socket BV
1 PVC Schedule 80 1 Piece Socket BV
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low cost and convenient operation
- Molded-in-place 1-piece ball valve
- Bi-directional
- Compact and lightweight design
- Excellent flow characteristics
- For use with distribution of pressurized liquids, which are chemically compatible with piping materials
- Good for general plumbing service, irrigation, swimming pools and water features, aquariums, isolation, water and waste water treatment, chemical plants, agriculture, factory and marine equipment
- Positive shutoff
Documents
Specifications
- ASTM:
- ASTM D-2467, ASTM F-1970
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- ABS
- Height:
- 3-43/50 in
- Length:
- 4-9/53 in
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve