3 in. Cast Iron Full Port Flanged 125# Ball Valve
3700 Series 3 in. Cast Iron Full Port Flanged 125# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Same end-to-end as any flanged gate or plug valve
- Tapped and plugged boss allows for venting downstream, or test port for backflow preventer
- Class VI positive shutoff
- Low torque
- Ideal for liquid, air, and back-flow applications
- Epoxy coated
- Certified to meet the requirements of NSF/ANSI 61 and NSF/ANSI 372
- PFA*- fused solid ball
- 2" through 8" - full port
- 100% lead-free
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.10
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-48 Class 35
- Collection:
- 3700 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 10-9/10 in
- Handle Material:
- Steel
- Length:
- 8 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Plastic, Rubber
- Material Type:
- Buna-N, Vinyl, Virgin PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Air
- Temperature Rating:
- 200
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 38 lb
- Width:
- 7-1/2 in