This product requires certification to purchase.

Stainless Steel Limescale Prevention System

You last purchased this on
 
American Valve

ScaleRX™ Stainless Steel Limescale Prevention System

  • Fast #
  • Part #ASCALERX1
  • Item #9352356
  • Manufacturer Part #SCALERX1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Valve

ScaleRX™ Stainless Steel Limescale Prevention System

  • Fast #
  • Part #ASCALERX1
  • Item #9352356
  • Manufacturer Part #SCALERX1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prevents limescale buildup on water heater elements
  • No maintenance, No power or filter replacements
  • Eliminates up to 76% of lime scale deposits
  • Provides reliable protection for your water heater
  • Patented TGP® Technology (Turbulent Galvanic Polarization)
  • Saves energy and money
  • NSF-61/Lead-Free IAPMO R&T
  • Adapts easily for PEX and other pipe types
  • 12-Year Limited Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
ScaleRX™
Color Finish Name:
Blue
Connection Size:
1
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
17.6 gpm
Length:
9-31/50 in
Material:
Stainless Steel
Maximum Temperature:
100
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No
Weight:
2 lb