Stainless Steel Limescale Prevention System
ScaleRX™ Stainless Steel Limescale Prevention System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prevents limescale buildup on water heater elements
- No maintenance, No power or filter replacements
- Eliminates up to 76% of lime scale deposits
- Provides reliable protection for your water heater
- Patented TGP® Technology (Turbulent Galvanic Polarization)
- Saves energy and money
- NSF-61/Lead-Free IAPMO R&T
- Adapts easily for PEX and other pipe types
- 12-Year Limited Warranty
Specifications
- Application:
- Residential
- Collection:
- ScaleRX™
- Color Finish Name:
- Blue
- Connection Size:
- 3/4
- Diameter:
- 1-97/100 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 17.6 gpm
- Height:
- 2 in
- Length:
- 9-31/50 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 2 lb