This product requires certification to purchase.

50 gal Tall 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
American Water Heaters

50 gal Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AE6150R045D
  • Item #1617357
  • Manufacturer Part #E61-50R-045DV
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Water Heaters

50 gal Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AE6150R045D
  • Item #1617357
  • Manufacturer Part #E61-50R-045DV
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
Height:
50 in
Lining of Tank:
Fused Ceramic Shield
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.9
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
4.5 kW