This product requires certification to purchase.

50 gal Tall 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
American Water Heaters

50 gal Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AG6150T40
  • Item #5119578
  • Manufacturer Part #G61-50T40 400
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Water Heaters

50 gal Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AG6150T40
  • Item #5119578
  • Manufacturer Part #G61-50T40 400
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Diameter:
21 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
FGHT
Energy Star Compliant:
No
First Hour Rating:
82
Fuel Type:
Natural Gas
Height:
61 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Uniform Energy Factor (UEF):
0.61
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall