This product requires certification to purchase.

14 x 20 in. Conditioning Floor Pad in Maroon (10 Pack)

You last purchased this on
 
Americo

14 x 20 in. Conditioning Floor Pad in Maroon (10 Pack)

  • Fast #
  • Part #A42151420W
  • Item #7478056
  • Manufacturer Part #42151420
4.4 out of 5 Customer Rating
You last purchased this on
 
Americo

14 x 20 in. Conditioning Floor Pad in Maroon (10 Pack)

  • Fast #
  • Part #A42151420W
  • Item #7478056
  • Manufacturer Part #42151420
4.4 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Maroon Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Conditioning, thin line
  • Perfect for abrading sealed, finished and painted areas On Gym Floors in preparation for coating
  • Also ideal for light finish removal
  • Size: 14" x 20"
  • Color: Maroon
  • Requires Certification

Specifications

Color Finish Name:
Maroon
Length:
20 in
Package Quantity:
Pack of 10
Width:
14 in