19 in. Stripping Pad in Black (5 Pack)
19 in. Stripping Pad in Black (5 Pack)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pads for stripping
- Designed for heavy duty wet stripping
- Aggressively removes wax, dirt, and finish
- Cleans down to original surface
- Machine speed: 150-350 RPM
- Color: Black
Specifications
- Application:
- Floor
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester Fiber
- Package Quantity:
- Pack of 5
- Pad Size:
- 19 in
- Thickness:
- 0.94 in