Buffing Pad in Red for Upto 800 rpm Speed Machines (Pack of 5)
Full Cycle® Buffing Pad in Red for Upto 800 rpm Speed Machines (Pack of 5)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For light cleaning and buffing
- Removes light scuff marks and dirt while producing a high gloss shine
- Machine Speed: Up to 800 RPM
- Color: Red
- Size: 14"
Specifications
- Application:
- Cleaning, Buffing Operations, Light Duty
- Collection:
- Full Cycle®
- Color Finish Name:
- Red
- Green Seal Certified:
- Yes
- Package Quantity:
- Pack of 5
- Thickness:
- 1 in