This product requires certification to purchase.

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Ameristar

15 Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #IM4MHW1524A1N0B
  • Item #8333318
  • Manufacturer Part #M4MHW1524A1N0B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ameristar

15 Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #IM4MHW1524A1N0B
  • Item #8333318
  • Manufacturer Part #M4MHW1524A1N0B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The High Wall mounted type air handler shall be completely factory assembled including coil, condensate drain pan, fan motor, washable filter, air purifying filter and electric controls to be used with a wireless remote controller. Unit shall be shipped with a unit mounting plate. Unit shall be matched with an outdoor unit, rated and tested in accordance with AHRI standard. Unit shall be ETL listed.
  • Unit shall have auto swing, dual horizontal blades to optimize the aperture outlet for vertical airflow and air distribution. Blade shall close automatically when the air conditioner is turned off to minimize dust entering the unit. Five-Step preset program on the remote controller shall be available to control the blade angle.
  • Manually adjusted wide-angle louvers shall be provided to adjust the coverage and direction of airflow
  • The unit shall have a wireless infrared remote controller with easy reading digital display panel to start, stop and regulate the air conditioner from a distance
  • Casing shall be provided with knockouts on the right, and left of the unit to facilitate piping and electrical connection on either side of the unit. An electrical service cover shall be provided to permit easy access to the electrical terminal strip
  • Units shall have the capability to be controlled remotely through wall-mounted wired options (sold separately) as well as a wireless remote option
  • The unit shall have an active carbon and catechin filter with the unit. The filters need to be cleaned at least once a year.
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
24000
BTU Cooling Rating:
22000 Btu/h
BTU Heat Rating:
23000 Btu/h
Collection:
15 Series
Compressor Type:
Inverter
Decibel Rating (dB):
58 dB
Depth:
1 in
EER:
9.8
HSPF:
9
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
700 cfm
Phase:
Single Phase
SEER:
15
Volts:
208/230V
Weight:
37.5 lb
Width:
33-1/4 in
Zones:
1