9,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
15 Series 9,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.2
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- Collection:
- 15 Series
- Decibel Rating (dB):
- 43 dB
- Depth:
- 7-7/8 in
- EER:
- 10
- Energy Star Compliant:
- No
- Height:
- 10-5/6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 3.15
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 15
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 19.8 lb
- Width:
- 31-1/9 in
- Zones:
- 1