This product requires certification to purchase.

18,000 BTU - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Ameristar

17 Series 18,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #IM4MHW1718A1N0A
  • Item #9884711
  • Manufacturer Part #M4MHW1718A1N0A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ameristar

17 Series 18,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #IM4MHW1718A1N0A
  • Item #9884711
  • Manufacturer Part #M4MHW1718A1N0A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available for installations in all regions(17 SEER)
  • 9000,12000,18000 and 24000 BTUH models available
  • Quiet operation (32-33 db)
  • Handheld remote control included
  • Inverter driven (variable speed compressor)
  • Includes base pan heaters
  • Blue fin coastal coating
  • AHRI certified systems
  • Requires Certification

Specifications

Application:
Residential
BTU:
18000
BTU Cooling Rating:
19278 Btu/h
BTU Heat Rating:
22519 Btu/h
CFM:
471 ft3/min
Collection:
17 Series
Compressor Type:
Rotary
Decibel Rating (dB):
57 dB
Depth:
8-7/8 in
EER:
9.55
HSPF:
9.0
Height:
11-13/16 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
1/4 in
MBH:
18
Max Fuse Size:
3.15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
29.8 lb
Width:
38-1/4 in
Zones:
1