2 Ton - Multi-Position - Air Handler
2 Ton - Multi-Position - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Configuration:
- Multi-Position
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2 Ton