3 Tons 13 SEER R-410A Packaged Heat Pump
3 Tons 13 SEER R-410A Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 35420 Btu/h
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 24-47/50 in
- Horsepower:
- 1/4 hp
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 29-13/100 in