2.5 Ton R-410A Packaged Heat Pump
4WCA4 2.5 Ton R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Experience energy efficiency and home comfort rolled into one with this reliable heating and cooling system that boasts quiet performance and a compact design
Specifications
- AMP:
- 1.05, 13.5, 2.51, 25, 4.6, 73
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 29000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Coil Type:
- Evaporator
- Collection:
- 4WCA4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.8 dB
- Depth:
- 34-9/10 in
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 36-3/20 in
- Horsepower:
- 1/2 hp
- MBH:
- 30
- Max CFM:
- 1020 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 410 lb
- Width:
- 60-81/100 in