5.0 Tons 14 SEER R-410A Single Stage Multi-Position 3/4 hp Air Handler
5.0 Tons 14 SEER R-410A Single Stage Multi-Position 3/4 hp Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ameristar air handlers are adaptable to both 13 and 14 SEER models
- 1.5-5 ton models available
- Painted, galvanized steel cabinets resist rust
- Ameristar air handlers offer multiple airflow designs for convertibility vertical upflow/downflow;
- Horizontal left or right
- Auxiliary heaters available in 5kw-20kw
- Dual drainage spouts offer flexibility in installation options
- Removable front panel and blower and coil assemblies that slide out allow easy access for maintenance and troubleshooting
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU Cooling Rating:
- 60,000 Btu/h
- Blower Type:
- Multispeed
- Coil Type:
- Aluminum Fin
- Configuration:
- Multi
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Height:
- 54 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 15 kW
- Weight:
- 172 lb
- Width:
- 22 in