This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Ameristar

A4HP4 3 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4HP4036D1000A
  • Item #9910815
  • Manufacturer Part #A4HP4036D1000A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ameristar

A4HP4 3 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4HP4036D1000A
  • Item #9910815
  • Manufacturer Part #A4HP4036D1000A
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 14.3 SEER2
  • 1.5 - 5 ton capacity
  • All-aluminum coils
  • Scroll compressors
  • Quiet operation (74-76 dB)
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet & base pan
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.64, 14.1, 18, 72.2
Application:
Residential
Auto Switching Heat:
Yes
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
4275 ft3/min
Coil Type:
Condenser
Collection:
A4HP4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
34-1/4 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
Factory Std. Refrigerant Charge:
14 oz
HSPF2:
7.8
HSPF2 Range:
7.5 - 25.0
Height:
36-5/8 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Width:
34-1/4 in