This product requires certification to purchase.

2.5 Ton Single-Stage Convertible 1/4 hp Air Handler

This product has been replaced by

Ameristar Single Stage Downflow, Horizontal Left, Horizontal Right, Multi and Upflow 1/4 hp Air Handler
Ameristar 2.5 Ton Single Stage Downflow, Horizontal Left, Horizontal Right, Multi and Upflow 1/4 hp Air Handler
Manufacturer Part #M4AH4P32B1B00A
You last purchased this on
 
Ameristar

M4AH3 Series 2.5 Ton Single-Stage Convertible 1/4 hp Air Handler

  • Fast #
  • Part #IM4AH3030B1000A
  • Item #4597215
  • Manufacturer Part #M4AH3030B1000A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Ameristar Single Stage Downflow, Horizontal Left, Horizontal Right, Multi and Upflow 1/4 hp Air Handler
Ameristar 2.5 Ton Single Stage Downflow, Horizontal Left, Horizontal Right, Multi and Upflow 1/4 hp Air Handler
Manufacturer Part #M4AH4P32B1B00A
Ameristar

M4AH3 Series 2.5 Ton Single-Stage Convertible 1/4 hp Air Handler

  • Fast #
  • Part #IM4AH3030B1000A
  • Item #4597215
  • Manufacturer Part #M4AH3030B1000A
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
41
BTU:
30000
Collection:
M4AH3 Series
Configuration:
Convertible
Energy Star Compliant:
No
Height:
41-2/5 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
30
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
13
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
119 lb
Width:
18-1/10 in