This product requires certification to purchase.

3 in. Gas Vent Firestop Aluminum

You last purchased this on
 
Amerivent by Duravent

3 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A3FS
  • Item #1241368
  • Manufacturer Part #3FS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerivent by Duravent

3 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A3FS
  • Item #1241368
  • Manufacturer Part #3FS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1242
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spacer centers vent in 16" O.C. stud space and serve as a firestop at the ceiling level
  • This is a required component for type B 2 x 4 and multi-story type BW installations
  • Supports up to 20 feet
  • Requires Certification

Specifications

Diameter - Inside 1:
3 in
Material:
Aluminum
UL Listed:
Yes