This product requires certification to purchase.

4 in. Gas Vent Firestop Aluminum

You last purchased this on
 
Amerivent by Duravent

4 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A4FS
  • Item #1240316
  • Manufacturer Part #4FS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerivent by Duravent

4 in. Gas Vent Firestop Aluminum

  • Fast #
  • Part #A4FS
  • Item #1240316
  • Manufacturer Part #4FS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spacer centers vent in 16" O.C. stud space and serve as a firestop at the ceiling level
  • This is a required component for type B 2 x 4 and multi-story type BW installations
  • Supports up to 20 feet
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Material:
Aluminum
UL Listed:
Yes