6 in. Stainless Steel Wall Band
6 in. Stainless Steel Wall Band
Frequently Purchased Together
Product Details
Product Details
- Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material.
- Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints.
- Includes locking band.
- 5"-8" sections overlap by 1 1/8", 10"-14" sections overlap by 1 1/4".
- Chimneys are sized according to the inner diameter and are available in 5" through 14".
- The outside diameter is 2" larger than the inside diameter.