1/2 in. Self Close Partial Wrap Overlay Hinge (Pair) in Oil Rubbed Bronze
1/2 in. Self Close Partial Wrap Overlay Hinge (Pair) in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 1/2 in (13 mm) Overlay Hinge
- Finished in Oil Rubbed Bronze
- 2 Pack
- Includes mounting hardware: (Size(s):#6 Flat Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 2-1/4 in
- Package Quantity:
- Pack of 2
- Width:
- 1-1/2 in