This product requires certification to purchase.

1-1/16 in. Hinge in Satin Nickel

You last purchased this on
 
Amerock

1-1/16 in. Hinge in Satin Nickel

  • Fast #
  • Part #ABPR7928G10
  • Item #7793338
  • Manufacturer Part #BPR7928G10
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

1-1/16 in. Hinge in Satin Nickel

  • Fast #
  • Part #ABPR7928G10
  • Item #7793338
  • Manufacturer Part #BPR7928G10
4.7 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/8 in (10 mm) Inset Hinge
  • Finished in Satin Nickel
  • 2 Pack
  • Includes mounting hardware: (Size(s):#5 Oval Head Screw x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
2-3/4 in
Package Quantity:
Pack of 2
Width:
2-1/8 in