1-1/2 in. Hinge in Nickel
1-1/2 in. Hinge in Nickel
Frequently Purchased Together
Product Details
Product Details
- Full Inset Hinge
- Finished in Nickel
- 2 Pack
- Includes mounting hardware: (Size(s):#6 Flat Head Screw x 5/8in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Length:
- 2-1/2 in
- Package Quantity:
- Pack of 2
- Width:
- 2-7/16 in