1-3/8 in. Hinge in Satin Nickel (Pack of 2)
1-3/8 in. Hinge in Satin Nickel (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- 1/2 in (13 mm) Overlay Hinge
- Finished in Satin Nickel
- 2 Pack
- Includes mounting hardware: (Size(s):#6 Flat Head Screw x 5/8in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 2-1/4 in
- Package Quantity:
- Pack of 2
- Width:
- 1-1/2 in