This product requires certification to purchase.

1-3/8 in. Hinge in Satin Nickel

You last purchased this on
 
Amerock

1-3/8 in. Hinge in Satin Nickel

  • Fast #
  • Part #ABPR8701G10
  • Item #7793310
  • Manufacturer Part #BPR8701G10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

1-3/8 in. Hinge in Satin Nickel

  • Fast #
  • Part #ABPR8701G10
  • Item #7793310
  • Manufacturer Part #BPR8701G10
3.7 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/4 in (6 mm) Overlay Hinge
  • Finished in Satin Nickel
  • 2 Pack
  • Mounting hardware not included
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
2-1/4 in
Package Quantity:
Pack of 2
Width:
1-1/2 in