This product requires certification to purchase.

2 in. Hinge in Antique Brass

You last purchased this on
 
Amerock

2 in. Hinge in Antique Brass

  • Fast #
  • Part #ABPR7630AE
  • Item #7793353
  • Manufacturer Part #BPR7630AE
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

2 in. Hinge in Antique Brass

  • Fast #
  • Part #ABPR7630AE
  • Item #7793353
  • Manufacturer Part #BPR7630AE
4.4 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hinge's variable overlay feature allows for flexibility in how much your cabinet door overlays the frame
  • Heavy duty steel construction with a decorative Antique Brass finish
  • Dual-spring mechanism for quiet, consistent self-closing power
  • Includes 2 total hinges and necessary mounting hardware
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3/4 in
Height:
3/4 in
Length:
2-3/4 in
Package Quantity:
Pack of 2
Width:
2 in