This product requires certification to purchase.

2 in. Hinge in Satin Nickel

You last purchased this on
 
Amerock

2 in. Hinge in Satin Nickel

  • Fast #
  • Part #ABPR3417G10
  • Item #7793469
  • Manufacturer Part #BPR3417G10
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

2 in. Hinge in Satin Nickel

  • Fast #
  • Part #ABPR3417G10
  • Item #7793469
  • Manufacturer Part #BPR3417G10
3.2 out of 5 Customer Rating

X Points
per PACK
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfect for 3/8 inch inset cabinet doors
  • Heavy duty steel construction with a decorative Satin Nickel finish
  • Non-self closing action allows cabinet door to stay open in your desired position
  • Includes 2 total hinges and necessary mounting hardware
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
11/16 in
Height:
11/16 in
Length:
2-3/4 in
Package Quantity:
Pack of 2
Width:
2 in