3/4 in. Hinge in Burnished Brass
3/4 in. Hinge in Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- Variable Overlay, Reverse Bevel Hinge
- Finished in Burnished Brass
- 2 Pack
- Includes mounting hardware: (Size(s):#5 Oval Head Screw x 5/8in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Length:
- 2-3/4 in
- Package Quantity:
- Pack of 2
- Width:
- 2 in