3/4 in. Hinge in Flat Black
3/4 in. Hinge in Flat Black
Frequently Purchased Together
Product Details
Product Details
- Variable Overlay Hinge
- Finished in Flat Black
- 2 Pack
- Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Length:
- 2-3/4 in
- Package Quantity:
- Pack of 2
- Width:
- 1-13/16 in